Shop All V-Belts
D&D
71 1/7" Outside Length, 2/3" Top Width, 1 Ribs
Mfr # 22705
Zoro # G301892103
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 22
- Number of Ribs 1
- Top Width 2/3"
- Outside Length 71 1/7"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2/3" |
Outside Length | 71 1/7" |
Details
V-Belt Section | 22 |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 22, 0.688 x 71.14in OC D&D DURA-PRIME AUTO WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME AUTO WEDGE Belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. They are designed for efficient power transmission to the vehicle accessory. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. All DURA-PRIME AUTO WEDGE Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel, 1/2x225 (117-4-225-DM)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 825 rpm (5RHU5)
- MI-T-M Cam Switch (32-0679)
- D&D 224" Outside Length, 5/8" Top Width, 1 Ribs (5V2240)
- D&D 41" Outside Length, 2/3" Top Width, 1 Ribs (B38/5L410)
- D&D 1500mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1500)
- D&D 38" Outside Length, 2/3" Top Width, 1 Ribs (B35/5L380)
- D&D 107" Outside Length, 2/3" Top Width, 1 Ribs (B104/5L1070)
- D&D 335" Outside Length, 5/8" Top Width, 1 Ribs (5V3350)
- DAYTON B45 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (1A094)
- D&D Power Transmission Belts