Shop All V-Belts
D&D
70" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A68/4L700
Zoro # G801892542
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section A/4L
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 70"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 70" |
Details
V-Belt Section | A/4L |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, A/4L, 0.5 x 70in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #8, 10/Bx (23381)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X04X04)
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-116)
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- D&D 1320mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1320)
- D&D 30" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX300)
- D&D 131" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B128)
- D&D 200" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5V2000)
- D&D 116" Outside Length, 2/3" Top Width, 1 Ribs (B113/5L1160)
- BESTORQ B63/06 Banded Belt, 66 in Outside Length, 21/32 in Top Width, 6 Ribs (B63/06)
- D&D V-Belts