Shop All V-Belts
D&D
60" Outside Length, 4/5" Top Width, 2 Ribs
Mfr # 2/3VX600
Zoro # G501888579
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX2
- Top Width 4/5"
- Number of Ribs 2
- Outside Length 60"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 4/5" |
Outside Length | 60" |
Details
V-Belt Section | 3VX2 |
Number of Ribs | 2 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 3VX2, 0.79 x 60in OC, 2 Band D&D DURA-EXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. DURA-EXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance. They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility. DURA-EXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-EXTREME BAND WEDGE belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Cylindrical Roller Bearing, Bore 60mm (NJ 212 ECJ)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Red (TU0425R-20)
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- BIG HORN 3 Inch Wire Hose Clamp, PK 5 (11730PK)
- D&D 128" Outside Length, 5/8" Top Width, 1 Ribs (5LK1280)
- D&D 22" Outside Length, 1/2" Top Width, 1 Ribs (A20/4L220)
- D&D 116" Outside Length, 1/2" Top Width, 1 Ribs (A114/4L1160)
- D&D 52" Outside Length, 2/3" Top Width, 1 Ribs (BX49)
- D&D 132" Outside Length, 5/8" Top Width, 1 Ribs (5VX1320)
- D&D 33 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX335)
- MITSUBOSHI Polymax Wide-Angle V-Belt, 11mm wide x 1450mm long (11M1450)
- D&D V-Belts