Shop All V-Belts
D&D
58" Outside Length, 1" Top Width, 10 Ribs
Mfr # 580J10
Zoro # G501887169
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J2
- Top Width 1"
- Number of Ribs 10
- Outside Length 58"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1" |
Outside Length | 58" |
Details
V-Belt Section | J2 |
Number of Ribs | 10 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, J2, 0.92 x 58in PL, 10 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCN8)
- SMITH BEARING Cam Follower, Hvy Stud, Hex Socket, Unseal (HR-3/4-B)
- SMC Y Union, 5/32 in., TubexTube (KQ2U03-00A)
- DAYTON AC Gearmotor, 600.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPL5)
- D&D 195" Outside Length, 5/8" Top Width, 1 Ribs (5V1950)
- D&D 180" Outside Length, 2/3" Top Width, 1 Ribs (B177)
- D&D 174 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC168)
- D&D 45" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX450)
- D&D 51" Outside Length, 3/8" Top Width, 1 Ribs (3L510)
- D&D 27" Outside Length, 2/3" Top Width, 1 Ribs (BX24)
- CONTINENTAL CONTITECH A158 Wrapped V-Belt, 160" Outside Length, 1/2" Top Width, 1 Ribs (A158)
- D&D V-Belts