Shop All V-Belts
D&D
58" Outside Length, 1 1/2" Top Width, 2 Ribs
Mfr # 2/B55
Zoro # G401891457
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B2
- Number of Ribs 2
- Top Width 1 1/2"
- Outside Length 58"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1 1/2" |
Outside Length | 58" |
Details
V-Belt Section | B2 |
Number of Ribs | 2 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, B2, 1.48 x 58in OC, 2 Band D&D DURA-PRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54605)
- MOLINE BEARING Pillow Block Brg, 2 15/16in Bore, Cst Iron (19321215)
- LOCTITE Anti-Seize Lubricant, 7 oz, Copper, Tube LB 8008(TM) C5-A(R) (1999559)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005ON, Pressure Line, 5 micron, Outside-In (MF0060057)
- D&D 2832mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2832)
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (AX67)
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (B60/5L630)
- D&D 77" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B74)
- D&D 136" Outside Length, 5/8" Top Width, 1 Ribs (5V1360)
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (A50/4L520)
- JASON INDUSTRIAL 5/8X64 Blk Rubb V-Belt (B61)
- D&D V-Belts