Shop All V-Belts
D&D
57" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX55
Zoro # G101887651
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 57"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 57" |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, AX, 0.5 x 57in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25' 1/4" MPT Swivel Dark Blue (CO PU14-25B-B)
- ADAPTALL Hose Adapter, 3/4", BSPP (9028-12)
- CRC Inner Slide Lubricant, Aerosol, 10.5 Oz. (05305)
- STUCCHI Stucchi Vu Series Check Valves: 18 Gpm, Sae #8 Port Size, 5 Lbs (452206)
- D&D 2850mm Outside Length, 22mm Top Width, 1 Ribs (SPC2850)
- D&D 115" Outside Length, 2/3" Top Width, 1 Ribs (BK112)
- D&D 37 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15370)
- D&D 1232mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1232)
- D&D 105" Outside Length, 2/3" Top Width, 1 Ribs (B102/5L1050)
- D&D 875mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ875)
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs (A28)
- D&D V-Belts