Shop All V-Belts
D&D
54 3/5" Outside Length, 2/3" Top Width, 1 Ribs
Mfr # BB50
Zoro # G701887976
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BB
- Top Width 2/3"
- Number of Ribs 1
- Outside Length 54 3/5"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 2/3" |
Outside Length | 54 3/5" |
Details
V-Belt Section | BB |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, BB, 0.656 x 54.6in OC D&D DURA-PRIME HEX belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-PRIME HEX belts are designed for serpentine and reversing drives. They transmit power from both sides of the belt. All DURA-PRIME HEX belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Swivel O-Ring Kit, 3/8 (TT2CU8151G)
- AMERICAN FORGE & FOUNDRY Grease Guns - High Volume (8000)
- BANDO TimingBelt, Synchro-Link, 300L050 (300L050UG)
- NORD AC Gearmotor, 5,664.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK673.1-100LP/4, 41.54)
- D&D 31 1/2" Outside Length, 5/9" Top Width, 6 Ribs (315J6)
- D&D 2360mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2360)
- D&D 49" Outside Length, 2/3" Top Width, 1 Ribs (B46/5L490)
- D&D 153" Outside Length, 2/3" Top Width, 1 Ribs (B150)
- D&D 154" Outside Length, 2/3" Top Width, 1 Ribs (B151)
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22)
- MTD Belt-V B Sec X 8 (01005011P)
- D&D Power Transmission Belts