Shop All V-Belts
D&D
51" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # CX47
Zoro # G001890607
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Top Width 7/8"
- Number of Ribs 1
- Outside Length 51"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 51" |
Details
V-Belt Section | CX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, CX, 0.875 x 51in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Plug (07147)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", NPTF (FF1796-1212S)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-12A)
- VIKING Air Amplifier Kit, w/Drying System (VT9804)
- D&D 1282mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1282)
- D&D 98" Outside Length, 2/3" Top Width, 1 Ribs (B95/5L980)
- D&D 112" Outside Length, 2" Top Width, 3 Ribs (3/5VX1120)
- D&D 850mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ850)
- D&D 64" Outside Length, 2/3" Top Width, 1 Ribs (BX61)
- D&D 87" Outside Length, 2/3" Top Width, 1 Ribs (BX84)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- D&D V-Belts