Shop All V-Belts
D&D
4750mm Outside Length, 22mm Top Width, 1 Ribs
Mfr # SPC4750
Zoro # G801892856
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Number of Ribs 1
- Top Width 22mm
- Outside Length 4750mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 22mm |
Outside Length | 4750mm |
Details
V-Belt Section | SPC |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPC, 22 x 4750mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SA)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88973-04-02)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1725rpm (6XH79BG)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB060810)
- D&D 147" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B144)
- D&D 69" Outside Length, 3/8" Top Width, 1 Ribs (3V690)
- D&D 202" Outside Length, 12" Top Width, 12 Ribs (12/C198)
- D&D 31 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A29.5/4L315)
- D&D 2650mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2650)
- D&D 37 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V375)
- D&D 1737mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1737)
- D&D V-Belts