Shop All V-Belts
D&D
47" Outside Length, 2/3" Top Width, 1 Ribs
Mfr # B44/5L470
Zoro # G801893266
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B/5L
- Number of Ribs 1
- Top Width 2/3"
- Outside Length 47"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 2/3" |
Outside Length | 47" |
Details
V-Belt Section | B/5L |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, B/5L, 0.656 x 47in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K49KN4563)
- NATIONAL Small Bore Metric Seals, 40X52X6-R2LS32-S (40X52X6-R2LS32-S)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 2.188 in ID x 3.355 in OD, 0.438 in W, Nitrile Lip (21890)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- D&D 1340mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1340)
- D&D 21" Outside Length, 1/2" Top Width, 1 Ribs (AX19)
- D&D 170" Outside Length, 5/8" Top Width, 1 Ribs (5VX1700)
- D&D 88" Outside Length, 5/8" Top Width, 1 Ribs (5LK880)
- D&D 192" Outside Length, 7/8" Top Width, 1 Ribs (C188)
- D&D 31" Outside Length, 1/2" Top Width, 1 Ribs (A29/4L310)
- SUPCO Molded Cogged V Belt, BX43 (BX43)
- D&D V-Belts