Shop All V-Belts
D&D
46" Outside Length, 1 1/9" Top Width, 12 Ribs
Mfr # 460J12
Zoro # G501887459
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J2
- Number of Ribs 12
- Top Width 1 1/9"
- Outside Length 46"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1 1/9" |
Outside Length | 46" |
Details
V-Belt Section | J2 |
Number of Ribs | 12 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, J2, 1.1 x 46in PL, 12 Rib D&D DURA-PRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications. They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable. All DURA-PRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1" ID x 50 ft., Red (HZR10030-50-G)
- CHIEF WP Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke 1.0 Rod (287202)
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FCP13H, Pressure Line, 3 micron (ZX-HC9100FCP13H)
- FESTO Compact Cylinder ADN-32-50-A-P-A (ADN-32-50-A-P-A)
- D&D 135" Outside Length, 5/8" Top Width, 1 Ribs (5V1350)
- D&D 1140mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1140)
- D&D 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- D&D 72" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B69)
- D&D 2900mm Outside Length, 22mm Top Width, 1 Ribs (SPC2900)
- D&D 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- BESTORQ Banded Belt, 71 in Outside Length, 3.75 in Top Width, 10 Ribs (10/3VK710)
- D&D Power Transmission Belts