Shop All V-Belts
D&D
45" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L450
Zoro # G501889446
product price: $5.39
/ea
Sold in multiples of 3 for $16.17
$16.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 45"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 45" |
Details
V-Belt Section | 3L |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 3L, 0.375 x 45in OC D&D DURA-PRIME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. All DURA-PRIME CLASSICAL belts are manufactured using the latest in belt technology. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex JB Belts, 2/5M530JB (2/5M530JB)
- DAYTON Motor Start Capacitor, 43-53 MFD, Round (2MER2)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Red (HZR10030-100-G)
- ARO Valve, 1/4" NPT Port, 24VAC (A212SS-024-A)
- D&D 95" Outside Length, 2/3" Top Width, 1 Ribs (B92/5L950)
- D&D 25 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L255)
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- D&D 139" Outside Length, 1/2" Top Width, 1 Ribs (A137)
- D&D 37" Outside Length, 1/2" Top Width, 1 Ribs (AX35)
- D&D 36 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX365)
- PIX V-Belt, Variable Speed 1-3/16 X 53 (1930V530)
- D&D V-Belts