Shop All V-Belts
D&D
44" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX42
Zoro # G401887474
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 44"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 44" |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, AX, 0.5 x 44in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- VALVOLINE Multipurpose Grease Keg Black (VV70110)
- TOMPKINS Hydraulic Fitting-Steel20MJ-16MJ (2403-20-16)
- DODGE Tigear-2 Reducers And Accessories, 30A10R18 TIGEAR-2 REDUCER (30A10R18 TIGEAR-2 REDUCER)
- D&D 71" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3V710)
- D&D 2800mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2800)
- D&D 53" Outside Length, 2/3" Top Width, 1 Ribs (B50/5L530)
- D&D 4500mm Outside Length, 22mm Top Width, 1 Ribs (XPC4500)
- D&D 2282mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2282)
- D&D 710mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ710)
- BANDO 1981 mm Outside Length, 13 mm Top Width, 1 Ribs (4L780)
- D&D V-Belts