Shop All V-Belts
D&D
4100mm Outside Length, 22mm Top Width, 1 Ribs
Mfr # XPC4100
Zoro # G601893275
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPC
- Top Width 22mm
- Number of Ribs 1
- Outside Length 4100mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 22mm |
Outside Length | 4100mm |
Details
V-Belt Section | XPC |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, XPC, 22 x 4100mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Double Row Ball Bearings (45507)
- SMC Tee, 6mmx8mm, TubexTube (KQ2T06-08A)
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- CLIMAX METAL PRODUCTS CC-075-050 Metric One-Piece Clamping Coupling Recessed Screw (CC-075-050)
- D&D 2800mm Outside Length, 22mm Top Width, 1 Ribs (XPC2800)
- D&D 100" Outside Length, 2/3" Top Width, 1 Ribs (BX97)
- D&D 61" Outside Length, 3/8" Top Width, 1 Ribs (3VX610)
- D&D 72" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B69)
- D&D 92" Outside Length, 2/3" Top Width, 1 Ribs (BX89)
- D&D 35" Outside Length, 1/2" Top Width, 1 Ribs (A33/4L350)
- DAYTON 4L890 V-Belt, 89" Outside Length, 1/2" Top Width, 1 Ribs (3GWE3)
- D&D Power Transmission Belts