Shop All V-Belts
D&D
4100mm Outside Length, 22mm Top Width, 1 Ribs
Mfr # SPC4100
Zoro # G401892669
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Number of Ribs 1
- Top Width 22mm
- Outside Length 4100mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22mm |
Outside Length | 4100mm |
Details
V-Belt Section | SPC |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPC, 22 x 4100mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC HC9320, HOSE 20 FT 3/8 NPT + CH-604 (HC9320)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 14 Stroke - 2 Rod (211434)
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- SKF SKF 22209 EK C3, Spherical Roller Bearings (22209 EK C3)
- D&D 31" Outside Length, 3/8" Top Width, 1 Ribs (3L310)
- D&D 188" Outside Length, 5/8" Top Width, 1 Ribs (5LK1880)
- D&D 75" Outside Length, 3/8" Top Width, 1 Ribs (3VX750)
- D&D 140" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1400)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3VX800)
- D&D 44 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A42.5/4L445)
- DAYTON 5L410 V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (5L410)
- D&D Power Transmission Belts