Shop All V-Belts
D&D
41" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4LK410
Zoro # G801885049
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4LK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 41"
- Material KEVLAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 41" |
Details
V-Belt Section | 4LK |
Number of Ribs | 1 |
Material | KEVLAR |
Resists | Oil, Heat |
Description
Belt, 4LK, 0.5 x 41in OC (AK39) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pin Grease Coupler, 1/8in. NPT (F) (19XH28)
- TSUBAKI Roller Chain Link, Pk5 (50 AS C/L)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB5)
- DAYTON 4L850 V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWE1)
- D&D 125" Outside Length, 3/8" Top Width, 1 Ribs (3VX1250)
- D&D 1832mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1832)
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3V350)
- D&D 111" Outside Length, 5/8" Top Width, 1 Ribs (5LK1110)
- D&D 71" Outside Length, 1/2" Top Width, 1 Ribs (AX69)
- D&D 63" Outside Length, 2" Top Width, 3 Ribs (3/5V630)
- DAYTON C144 V-Belt, 148" Outside Length, 7/8" Top Width, 1 Ribs (4FH93)
- D&D V-Belts