Shop All V-Belts
D&D
40" Outside Length, 1 1/6" Top Width, 3 Ribs
Mfr # 3/3VX400
Zoro # G101889648
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX2
- Number of Ribs 3
- Top Width 1 1/6"
- Outside Length 40"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 1 1/6" |
Outside Length | 40" |
Details
V-Belt Section | 3VX2 |
Number of Ribs | 3 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 3VX2, 1.18 x 40in OC, 3 Band D&D DURA-EXTREME BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. DURA-EXTREME BAND WEDGE belts are banded, raw edge, cogged belts that give extreme belt performance. They are specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility. DURA-EXTREME BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-EXTREME BAND WEDGE belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4 Frame, 208-230/460V AC Voltage, 3,510 Nameplate RPM (36VF27)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- FESTO Roller Lever Valve R/O-3-PK-3 (R/O-3-PK-3)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116161-00)
- D&D 57" Outside Length, 2/3" Top Width, 1 Ribs (B54/5L570)
- D&D 15" Outside Length, 1" Top Width, 10 Ribs (150J10)
- D&D 2200mm Outside Length, 22mm Top Width, 1 Ribs (SPC2200)
- D&D 83" Outside Length, 7/8" Top Width, 1 Ribs (C79)
- D&D 1187mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1187)
- D&D 43" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX430)
- BESTORQ Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- D&D V-Belts