Shop All V-Belts
D&D
37" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX35
Zoro # G501887077
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 37"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 37" |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, AX, 0.5 x 37in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 12.25 in OD (AK1241)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932624Q, Pressure Line, 10 micron, Outside-In (MF0059620)
- DYNABRADE Shaft Lock Assembly (51694)
- D&D 66" Outside Length, 2/3" Top Width, 1 Ribs (B63/5L660)
- D&D 175" Outside Length, 7/8" Top Width, 1 Ribs (C171)
- D&D 48" Outside Length, 7/8" Top Width, 1 Ribs (C44)
- D&D 1320mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1320)
- D&D 27 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15270)
- D&D 2240mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB2240)
- GATES XPB2360 Metric V-Belt, 2360mm Outside Length, 17mm Top Width, 1 Ribs (XPB2360)
- D&D Power Transmission Belts