Shop All V-Belts
D&D
3150mm Outside Length, 22mm Top Width, 1 Ribs
Mfr # SPC3150
Zoro # G401892126
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPC
- Number of Ribs 1
- Top Width 22mm
- Outside Length 3150mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 22mm |
Outside Length | 3150mm |
Details
V-Belt Section | SPC |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPC, 22 x 3150mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC T-Interface (Y200T-D)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY1)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (620740 2RS)
- PARKER Check Valve, 2.09" L x 1.25" W x 1.25" H (DT-750-MOMF-5)
- D&D 76" Outside Length, 1/2" Top Width, 1 Ribs (4LK760)
- D&D 1312mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1312)
- D&D 76" Outside Length, 7/8" Top Width, 1 Ribs (C72)
- D&D 105" Outside Length, 2/3" Top Width, 1 Ribs (B102/5L1050)
- D&D 168 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC162)
- D&D 126 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB122)
- D&D 93 2/5" Outside Length, 1/2" Top Width, 1 Ribs (AA90)
- D&D V-Belts