Shop All Butt Hinges
D&D
3 in W x 3-1/2" H Marine Grade Powder Coated Hinge
Mfr # DDSHSN
Zoro # G7943111
product price: $47.49
/pr
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.13"
- Door Leaf Width 3 in
- Finish Marine Grade Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # DDSHSN
- Zoro # G7943111
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 in |
Frame Leaf Width | 3 in |
Height | 3 1/2 in |
Width | 7 13/64 in |
Door Leaf Length | 3 1/2 in |
Frame Leaf Length | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Description
Hidden Barrel Hinge, Material Vinyl, Finish Powder Coated, Range of Motion 180 Degrees , Width 7 13/64 in, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Nickel Deadbolts (8241.056)
- EKENA MILLWORK 5 3/8"H x 5/8"P x 96"L Shiplap/Nickel Gap Planking Moulding, PVC (MLD05X01X96PLSWPV)
- CAMDEN 'Universal' electric strike, 12/24V AC/DC, fail safe/fail secure operation, horizontal adju (CMD-CX-ED2079)
- COMPONENT HARDWARE Black Rubber Exhaust Fan Access Plug (FG99-0005)
- D&D 3 in W x 3-1/2" H Marine Grade Powder Coated Hinge (DDSHDSS)
- EMTEK Satin Stainless Steel Hinge 9823332DSS (9823332DSS)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168NRP 4 5X4 DOOR HINGE 26D STL)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Dull Brass Door and Butt Hinge (4PA38)
- MARLBORO 1" W x 5-29/32" H Mill Stainless Steel Weld-On Hinge (4PPR9)
- DELTANA Oil Rubbed Bronze Radius Hinge (S35R5BB10B)
- SURECLOSE READYFIT 1 1/2 in W x 4-3/8" H Unfinished Hinge (74001315)
- D&D Butt Hinges