Shop All Butt Hinges
D&D
3 in W x 3-1/2" H Marine Grade Powder Coated Hinge
Mfr # DDSHDSS
Zoro # G7943105
product price: $74.99
/pr
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 3 1/8 in
- Finish Marine Grade Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand D&D
- MFR # DDSHDSS
- Zoro # G7943105
- Country of Origin Taiwan, Province of China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 3 1/8 in |
Height | 3 1/2 in |
Door Leaf Length | 3 1/2 in |
Frame Leaf Width | 3 1/8 in |
Width | 7 in |
Frame Leaf Length | 3 1/2 in |
Frame Leaf Height | 3 1/2 in |
Overall Width | 7 3/8 in |
Description
Gate Hinge, Stainless Steel, Powder Coated Finish, 66 lb Load Capacity, 8 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 3 1/8 in Door Leaf Width, 3 1/8 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 3.125 in Frame Leaf Thickness, Rounded Corners, Yes Hardware, Features Tension-Adjustable Hinges, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 2Pk 2.5" Ss Lam Padlock (M5XTLJCCSEN)
- PHIFER Aluminum Screening for Tiny Insects, 36 x 50', Black, 24x22 Mesh, One Roll (3036766)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (9K30N15CS3626)
- ZORO SELECT 1/2 in W x 72 in H Steel Continuous Hinge (2ZDV5)
- D&D 3 in W x 3-1/2" H Marine Grade Powder Coated Hinge (DDSHSN)
- MCKINNEY Oil Bearing Butt Hinge, 5" x 4-1/2", US26D, QC12, Heavy (T4A3786 5X4-1/2 26D QC12)
- AMEROCK Nickel Concealed Cabinet Hinge (BP2811C1314-5PACK)
- LAMP 1-9/64" W x 2-61/64" H Mirror Lift-Off Hinge (HNH-75CR)
- DELTANA Bright Brass Door and Butt Hinge (S44R5BB3)
- MCKINNEY Oil Bearing Butt Hinge, 4-1/2" x 4-1/2", US10B, Heavy (T4A3786 4-1/2X4-1/2 10B)
- HARDWARE RESOURCES Stainless Steel 2-1/2"x2-1/2" Swaged Butt Hinge (33524SS)
- D&D Door Hinges