Shop All V-Belts
D&D
2632mm Outside Length, 12 2/3mm Top Width, 1 Ribs
Mfr # SPA2632
Zoro # G901892923
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPA
- Top Width 12 2/3mm
- Number of Ribs 1
- Outside Length 2632mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 12 2/3mm |
Outside Length | 2632mm |
Details
V-Belt Section | SPA |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPA, 12.7 x 2632mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0165R010BN4HC, Return Line, 10 micron (ZX-0165R010BN4HC)
- SPEAKMAN Chelsea Tiber Hot Side Cartridge (RPG05-0959)
- NTN Pillow Block Bearing, Ball, 5/8" Bore (UELPL-5/8M)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- D&D 64" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B61)
- D&D 800mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ800)
- D&D 1000mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1000)
- D&D 214 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB210)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- D&D 19" Outside Length, 1/2" Top Width, 1 Ribs (AX17)
- DAYTON 3V750 V-Belt, 75" Outside Length, 3/8" Top Width, 1 Ribs (13V723)
- D&D Power Transmission Belts