Shop All V-Belts
D&D
2360mm Outside Length, 12 2/3mm Top Width, 1 Ribs
Mfr # XPA2360
Zoro # G101890309
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPA
- Number of Ribs 1
- Top Width 12 2/3mm
- Outside Length 2360mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 12 2/3mm |
Outside Length | 2360mm |
Details
V-Belt Section | XPA |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, XPA, 12.7 x 2360mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- TB WOODS Jaw Coupling Hub, L190, Cast Iron, 32mm (L19032MM)
- D&D 2532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2532)
- D&D 99" Outside Length, 1/2" Top Width, 1 Ribs (A97/4L990)
- D&D 70" Outside Length, 7/8" Top Width, 1 Ribs (C66)
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3V350)
- D&D 1280mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1280)
- D&D 114" Outside Length, 2/3" Top Width, 1 Ribs (B111/5L1140)
- BESTORQ Aftermarket replacement for 900662 WASCOMAT BELT, 3V710 (3V710)
- D&D V-Belts