Shop All V-Belts
D&D
236" Outside Length, 3 1/2" Top Width, 5 Ribs
Mfr # 5/5V2360
Zoro # G801888064
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V2
- Number of Ribs 5
- Top Width 3 1/2"
- Outside Length 236"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 3 1/2" |
Outside Length | 236" |
Details
V-Belt Section | 5V2 |
Number of Ribs | 5 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 5V2, 3.46 x 236in OC, 5 Band D&D DURA-PRIME BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-PRIME BAND WEDGE Belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-PRIME BAND WEDGE belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, AT5-660-25 (AT5-660-25)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 2RS (6008 2RS/C3 PRX)
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (73312BN4UNJ0N0C111P3)
- LOC-LINE Straight Flow Nozzle, Black, 1-1/4", PK20 (59897-BLK)
- D&D 64" Outside Length, 2/3" Top Width, 1 Ribs (B61/5L640)
- D&D 37 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX375)
- D&D 78" Outside Length, 1/2" Top Width, 1 Ribs (4LK780)
- D&D 30" Outside Length, 5/9" Top Width, 6 Ribs (300J6)
- D&D 140" Outside Length, 1/2" Top Width, 1 Ribs (A138)
- D&D 96" Outside Length, 2/3" Top Width, 1 Ribs (B93/5L960)
- D&D 175" Outside Length, 5/8" Top Width, 1 Ribs (5VX1750)
- D&D V-Belts