Shop All V-Belts
D&D
180" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 5LK1800
Zoro # G601890458
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5LK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 180"
- Material KEVLAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 180" |
Details
V-Belt Section | 5LK |
Number of Ribs | 1 |
Material | KEVLAR |
Resists | Oil, Heat |
Description
Belt, 5LK, 0.625 x 180in OC, (BK177) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In (5/8 SOFT CTL X 48)
- AMETEK Replacement Motor Brush Set, 120 VAC, PK2 (833446-65)
- INTERSTATE PNEUMATICS 100-120 MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Starting Capacitor (CD60) (CMC7011)
- PARKER Crimp Fitting, 3/8" I.D., M, ORS (1J043-6-6)
- D&D 63 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB59)
- D&D 1832mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1832)
- D&D 1862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1862)
- D&D 109 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB105)
- D&D 106" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1060)
- D&D 190" Outside Length, 5/8" Top Width, 1 Ribs (5V1900)
- GATES Micro-V Belts, 220J10 (220J10)
- D&D Power Transmission Belts