Shop All V-Belts
D&D
1700mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # SPZ1700
Zoro # G401893802
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 9 2/3mm
- Outside Length 1700mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 1700mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPZ, 9.7 x 1700mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Thrust Washer (18918)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932020)
- ACCU-LUBE Cutting Oil, 1 gal, Bottle (LB3000)
- DAYTON Speed Reducer, Indirect Drive, 60:1 (6Z439)
- D&D 80" Outside Length, 3/8" Top Width, 1 Ribs (3VX800)
- D&D 68" Outside Length, 2/3" Top Width, 1 Ribs (BX65)
- D&D 2532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2532)
- D&D 1527mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1527)
- D&D 1320mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1320)
- D&D 49" Outside Length, 2/3" Top Width, 1 Ribs (BX46)
- D&D 142 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC136)
- D&D V-Belts