Shop All V-Belts
D&D
1662mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # XPZ1662
Zoro # G301893940
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPZ
- Number of Ribs 1
- Top Width 9 2/3mm
- Outside Length 1662mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 1662mm |
Details
V-Belt Section | XPZ |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, XPZ, 9.7 x 1662mm PL D&D DURA-EXTREME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME METRIC belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME METRIC Belts are recommended for any metric application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Plug (900599-10S)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK90X1)
- GATES PowerGrip HTD Sprockets, P18-5M-09AL (P18-5M-09AL)
- CENTURY Condenser Fan Motor, 1/20 HP, 1500 rpm (OTC6004)
- D&D 83" Outside Length, 2/3" Top Width, 1 Ribs (BX80)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- D&D 975mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA975)
- D&D 33" Outside Length, 1/2" Top Width, 1 Ribs (AX31)
- D&D 69" Outside Length, 3/8" Top Width, 1 Ribs (3V690)
- D&D 66" Outside Length, 2/3" Top Width, 1 Ribs (BX63)
- MTD Belt-V 5/8 X 62 (954-0228)
- D&D V-Belts