Shop All V-Belts
D&D
1500mm Outside Length, 16 1/3mm Top Width, 1 Ribs
Mfr # SPB1500
Zoro # G201886707
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Number of Ribs 1
- Top Width 16 1/3mm
- Outside Length 1500mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 16 1/3mm |
Outside Length | 1500mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPB, 16.3 x 1500mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Linear Bushing, Metric, #LM254059 (LM254059)
- DAYTON DC Gearmotor, 305.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage (6Z417)
- TRITAN Radial Ball Bearing, PS, 45mm, 61809ZZ (61809 ZZ PRX)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/4-28 (NML4)
- D&D 2060mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2060)
- D&D 51" Outside Length, 2/3" Top Width, 1 Ribs (B48/5L510)
- D&D 78" Outside Length, 1 1/4" Top Width, 2 Ribs (2/A76)
- D&D 161" Outside Length, 4 3/7" Top Width, 6 Ribs (6/B158)
- D&D 84" Outside Length, 1/2" Top Width, 1 Ribs (A82/4L840)
- D&D 112" Outside Length, 3/8" Top Width, 1 Ribs (3VX1120)
- D&D 35" Outside Length, 3/8" Top Width, 1 Ribs (3L350)
- D&D Power Transmission Belts