Shop All V-Belts
D&D
150" Outside Length, 1" Top Width, 1 Ribs
Mfr # 8V1500
Zoro # G301890093
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 8V
- Number of Ribs 1
- Top Width 1"
- Outside Length 150"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1" |
Outside Length | 150" |
Details
V-Belt Section | 8V |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, 8V, 1 x 150in OC D&D DURA-PRIME WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. DURA-PRIME WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-PRIME WEDGE belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Jaw Coupling Hub, Straight Jaw, Finished Bore with Keyway, Bore: 0.625 (L075 HUB X 5/8 KW3/16)
- TIMKEN TRB Metric Assembly <4 OD, 32009X-90KA5 (32009X-90KA5)
- GATES Tri-Power Belts, BX33 (BX33)
- CAMOZZI #6510 06-06, Male Connector, Push In Tube, 3/8" OD X 3/8" NPTF, Standard, Coated Threads, (6510 06-06)
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (A67/4L690)
- D&D 47 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX475)
- D&D 100" Outside Length, 2" Top Width, 5 Ribs (5/3VX1000)
- D&D 73" Outside Length, 1/2" Top Width, 1 Ribs (AX71)
- D&D 77" Outside Length, 7/8" Top Width, 1 Ribs (C73)
- D&D 53" Outside Length, 3/8" Top Width, 1 Ribs (3VX530)
- GATES XPA1060 Metric V-Belt, 1060mm Outside Length, 13mm Top Width, 1 Ribs (XPA1060)
- D&D Power Transmission Belts