D&D

14" Outside Length, 3/8" Top Width, 1 Ribs


product price: $2.15
/ea
Sold in multiples of 4 for $8.60

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • V-Belt Section 3L
  • Number of Ribs 1
  • Top Width 3/8"
  • Outside Length 14"
  • Material POLYESTER
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand D&D
  • MFR # 3L140
  • Zoro # G501887657
  • UPC #
    190859617440
  • Country of Origin China
  • Category V-Belts

Dimensions

Top Width 3/8"
Outside Length 14"

Details

V-Belt Section 3L
Number of Ribs 1
Material POLYESTER
Resists Oil, Heat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.