Shop All V-Belts
D&D
139" Outside Length, 2 1/5" Top Width, 3 Ribs
Mfr # 3/B136
Zoro # G401892447
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B2
- Number of Ribs 3
- Top Width 2 1/5"
- Outside Length 139"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2 1/5" |
Outside Length | 139" |
Details
V-Belt Section | B2 |
Number of Ribs | 3 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, B2, 2.21 x 139in OC, 3 Band D&D DURA-PRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 15mm, SS6202 2RS (SS6202 2RS FM222)
- RUBBERWORX 3" X 20FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED PART C ALUM X KC NIPPLE (GPVC-3X20-CMAL)
- KIPP Shim Ring DIN988, D1=15, D2=21, H=0, 1, Steel Bright (K1151.1521010)
- SMC 5/32" Tube 316 SS Straight Union (KQG2H04-00)
- D&D 45" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX450)
- D&D 39" Outside Length, 3/8" Top Width, 1 Ribs (3VX390)
- D&D 34" Outside Length, 1/2" Top Width, 1 Ribs (A32/4L340)
- D&D 190" Outside Length, 5/8" Top Width, 1 Ribs (5VX1900)
- D&D 183" Outside Length, 2/3" Top Width, 1 Ribs (B180)
- D&D 37" Outside Length, 3/8" Top Width, 1 Ribs (3VX370)
- SUPCO MultiPlus Dual Brand V Belt, A60 (A60)
- D&D Power Transmission Belts