Shop All V-Belts
D&D
138" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX136
Zoro # G401886095
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 138"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 138" |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, AX, 0.5 x 138in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL CF Series (CF5/8NSB)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (SP-31-F)
- PREVOST Industrial Safety Coupler, 3/8 In FNPT (ISI 061202)
- INGERSOLL-RAND Air Filter Assembly (32170953)
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (B27/5L300)
- D&D 19 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A17.5/4L195)
- D&D 75" Outside Length, 1/2" Top Width, 1 Ribs (A73/4L750)
- D&D 112" Outside Length, 5/8" Top Width, 1 Ribs (5V1120)
- D&D 47 1/2" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX475)
- D&D 54" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B51)
- CONTINENTAL CONTITECH CX68 Cogged V-Belt, 72" Outside Length, 7/8" Top Width, 1 Ribs (CX68)
- D&D V-Belts