Shop All V-Belts
D&D
1340mm Outside Length, 16 1/3mm Top Width, 1 Ribs
Mfr # SPB1340
Zoro # G301886416
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPB
- Number of Ribs 1
- Top Width 16 1/3mm
- Outside Length 1340mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 16 1/3mm |
Outside Length | 1340mm |
Details
V-Belt Section | SPB |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPB, 16.3 x 1340mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH13DSA-01-02-02)
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5V800)
- BERLISS 40mm x 90mm x 23mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6308-2RS BERLISS)
- POWERTWIST STANDARD Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0450025)
- D&D 115" Outside Length, 2/3" Top Width, 1 Ribs (BK112)
- D&D 1532mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1532)
- D&D 125" Outside Length, 2" Top Width, 3 Ribs (3/5V1250)
- D&D 88" Outside Length, 5/8" Top Width, 1 Ribs (5VX880)
- D&D 3650mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3650)
- D&D 44" Outside Length, 1/2" Top Width, 1 Ribs (A42/4L440)
- DAYTON BX112 Cogged V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (6A137)
- D&D Power Transmission Belts