Shop All V-Belts
D&D
1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs
Mfr # SPZ1212
Zoro # G801893464
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section SPZ
- Number of Ribs 1
- Top Width 9 2/3mm
- Outside Length 1212mm
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 9 2/3mm |
Outside Length | 1212mm |
Details
V-Belt Section | SPZ |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, SPZ, 9.7 x 1212mm PL D&D DURA-PRIME METRIC belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. The outside fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber, specifically compounded for superior wear resistance, proven through thousands of hours of customer use to be durable and dependable. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME METRIC Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C200M-130x180 Metric Keyless Locking Assembly (C200M-130X180)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4 (340J4)
- MINVEE Wheel Plate Assembly, 15 lbf Load Axial (MV0WPAP)
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- D&D 224" Outside Length, 5/8" Top Width, 1 Ribs (5V2240)
- D&D 71" Outside Length, 2/3" Top Width, 1 Ribs (B68/5L710)
- D&D 146" Outside Length, 5/8" Top Width, 1 Ribs (5LK1460)
- D&D 94" Outside Length, 5/8" Top Width, 1 Ribs (5VX940)
- D&D 106" Outside Length, 7/8" Top Width, 1 Ribs (C102)
- D&D 63" Outside Length, 2/3" Top Width, 1 Ribs (BX60)
- PIX Poly Rib J Belt, 30 in. EL-10 Rib (300J10)
- D&D V-Belts