Shop All V-Belts
D&D
115" Outside Length, 2 1/5" Top Width, 3 Ribs
Mfr # 3/B112
Zoro # G401891952
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B2
- Number of Ribs 3
- Top Width 2 1/5"
- Outside Length 115"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 2 1/5" |
Outside Length | 115" |
Details
V-Belt Section | B2 |
Number of Ribs | 3 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, B2, 2.21 x 115in OC, 3 Band D&D DURA-PRIME BAND CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-PRIME BAND CLASSICAL belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. All DURA-PRIME BAND CLASSICAL Belts are manufactured using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Fgl-1, 35 Lb Pail, H-1/Food Grade White Grease For Medium To High Speed Applications (L0231-035)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 24VDC (L23BA452B060T61)
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 (VZ3V1206)
- GATES Synchro-Power Polyurethane Belts, AT5-660-25 (AT5-660-25)
- D&D 161" Outside Length, 4 3/7" Top Width, 6 Ribs (6/B158)
- D&D 1932mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1932)
- D&D 78" Outside Length, 2/3" Top Width, 1 Ribs (B75/5L780)
- D&D 48" Outside Length, 2/3" Top Width, 1 Ribs (BX45)
- D&D 2282mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2282)
- D&D 81" Outside Length, 2/3" Top Width, 1 Ribs (BX78)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX375)
- D&D V-Belts