Shop All V-Belts
D&D
114" Outside Length, 5/8" Top Width, 1 Ribs
Mfr # 5LK1140
Zoro # G401888518
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5LK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 114"
- Material KEVLAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 114" |
Details
V-Belt Section | 5LK |
Number of Ribs | 1 |
Material | KEVLAR |
Resists | Oil, Heat |
Description
Belt, 5LK, 0.625 x 114in OC, (BK111) D&D DURA-ULTIMATE-DW-BLADE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE-DW-BLADE belts are designed for lawn and garden equipment and any abusive drive application. They are manufactured with an outer dry fabric wrap for higher heat and oil resistance and also clutching applications. The tensile cords are manufactured with the highest quality Kevlar. These high quality cords are extremely resistant to severe repeated shock loads. D&D DURA-ULTIMATE DW-BLADE belts have been proven over and over again to exceed any OEM performance and quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-087 One-Piece Clamping Collar (1C-087)
- GATES PowerGrip HTD Belts, 315-3M-09 (315-3M-09)
- CAMPBELL HAUSFELD IND Coupler And Plug, 1/4" (MP515500AV)
- BESTORQ B72 V Belt, 75 in Outside Length, 5/8 in Top Width, 1 Ribs (B72)
- D&D 50" Outside Length, 3/8" Top Width, 1 Ribs (3V500)
- D&D 66 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15660)
- D&D 125" Outside Length, 3/8" Top Width, 1 Ribs (3VX1250)
- D&D 40 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A38.5/4L405)
- D&D 67" Outside Length, 1/2" Top Width, 1 Ribs (AX65)
- D&D 87" Outside Length, 5/8" Top Width, 1 Ribs (5VX870)
- BESTORQ Aftermarket Dixon ZTR5020 (Deck Belt) Riding Lawn Mower Replacement Belt, B50 (B50)
- D&D Power Transmission Belts