Shop All V-Belts
D&D
112" Outside Length, 11" Top Width, 16 Ribs
Mfr # 16/5VK1120
Zoro # G001890911
product price: $825.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$825.99
Free 30-Day Returns
Key Features
- V-Belt Section 5VK2
- Number of Ribs 16
- Top Width 11"
- Outside Length 112"
- Material KEVLAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 11" |
Outside Length | 112" |
Details
V-Belt Section | 5VK2 |
Number of Ribs | 16 |
Material | KEVLAR |
Resists | Oil, Heat |
Description
Belt, 5VK2, 11.06 x 112in OC, 16 Band D&D DURA-ULTIMATE BAND WEDGE belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-ULTIMATE BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable. The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility. The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, Kevlar material. The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords. These high-quality cords are extremely resistant to severe repeated shock loads. DURA-ULTIMATE BAND WEDGE belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics. They allow for smaller and more compact drives. All DURA-ULTIMATE BAND WEDGE belts are manufactured
using the latest in belt technology.
using the latest in belt technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Electronic Drain, 1/2" (5704S)
- ZORO SELECT QD Bushing, Series JA, Bore 28mm (JA28MM)
- LOC-LINE Swivel Nozzle 60, 1/4In, PK20 (49450)
- ILB GOLD Rectifier, Replacement For Wai Global S1002UH (S1002UH)
- D&D 40" Outside Length, 1/2" Top Width, 1 Ribs (4LK400)
- D&D 4000mm Outside Length, 304 4/5mm Top Width, 12 Ribs (12/SPC4000)
- D&D 49" Outside Length, 5/8" Top Width, 1 Ribs (5VX490)
- D&D 255" Outside Length, 5/8" Top Width, 1 Ribs (5V2550)
- D&D 101" Outside Length, 1/2" Top Width, 1 Ribs (A99/4L1010)
- D&D 73" Outside Length, 2/3" Top Width, 1 Ribs (B70/5L730)
- DAYTON BX28 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5TXL3)
- D&D Power Transmission Belts