Shop All V-Belts
D&D
108" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # AX106
Zoro # G401885951
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 108"
- Material POLYESTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 108" |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | POLYESTER |
Resists | Oil, Heat |
Description
Belt, AX, 0.5 x 108in OC D&D DURA-EXTREME CLASSICAL belts meet or exceed USA RMA published ratings levels. They are manufactured to perform at identical or higher levels than all major US Manufacturer’s belts of the same type. DURA-EXTREME CLASSICAL belts are single, raw edge, cogged belts that give extreme belt performance. They are manufactured using high performance components. The lower compression section is made of fiber reinforced synthetic rubber compound. It is specifically manufactured for durable wear resistance, cool running, high heat and oil resistance, flexibility, and has been proven by thousands of hours of customer use. DURA-EXTREME CLASSICAL belts are recommended for any application with smaller diameter pulleys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 85mm I. D., 130mm O. D., 10mm W (8513010SC)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi, Max. Temp. (F): 250 Degrees F (ST25-0A175)
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- NSK NSK 607Z, 600 Series Single Row Deep Groove Ball Bearing (607Z)
- D&D 88" Outside Length, 5/8" Top Width, 1 Ribs (5VX880)
- D&D 925mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ925)
- D&D 59 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L595)
- D&D 1024mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1024)
- D&D 37" Outside Length, 2/3" Top Width, 1 Ribs (BX34)
- D&D 2182mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2182)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 44 IN (A42)
- D&D V-Belts