Shop All Fan Parts
Dcm
Heater Replacement Fan, 1"
Mfr # TA11A2004
Zoro # G8736430
product price: $82.95
/ea
Free Shipping & Returns
$82.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VAC
- Features Type: Puller; Material: GFN; Motor: 130W, Sealed-IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 240V, 5-1/4 In. L, 1200 Deg F (CSH00339)
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 13 (102-714-119)
- DAYTON Valve Rebuild Kit, Instructions, 3/4 in. (066049)
- DAYTON Propeller (VECM36PG)
- DCM Heater Replacement Fan, 9" (TA09A2004)
- HOSHIZAKI Truss Head Screw (7C32-0416)
- AIRMASTER FAN Heavy-Duty Air Circulato, 30", Pedestal, Phase: 3 (20650K)
- HONEYWELL Actuator, Proof of Closure, 13 sec., Shaft (V4055D1019)
- SUPCO Mini-Split Run Cap, 12.5MFD x 450V (RC12.5X450)
- CARRIER Inducer Motor Assembly (50DK406815)
- DAYTON Replacement Motor (52J370)
- Dcm Fan Parts