Dc-fix 346-8092 26 x 78 in. Decorative Self Adhesive Film; Slate Grey
Mfr # 346-8092
Zoro # G204007437
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dc-Fix
- MFR # 346-8092
- Zoro # G204007437
- UPC # 4007386286901
- Country of Origin China
- Category Wall Art & Decor
Description
Slate grey is a dark gray pvc film than can transform counter tops, desks, walls and more into beautiful looking slate master pieces. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Slate Grey
- Size: 26" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOULOUSE Lateral File (IMTE450)
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- REGENCY Regency Legacy 30 in. High Bookcase- Cherry (LBC3032CH)
- SP RICHARDS Lorell® Traditional Captain Side Chair, 24"W x 25"D x 30-3/4"H, Burgundy Vinyl (LLR60600)
- DC-FIX Dc-fix 338-8011 26 x 59 in. Static Cling Window Film; Frost (338-8011)
- DC-FIX Dc-fix 346-0034 17 x 78 in. Decorative Self Adhesive Film; Blackwood (346-0034)
- CHILDCRAFT Art Easel Center for Kids, 2-Person, 26-1/8 x 13 x 49-3/8 Inches (2641)
- TRADEMARK FINE ART Dana Brett Munich 'African Orchid' Canvas Art, 14x19 (ALI46424-C1419GG)
- TRADEMARK FINE ART Mandy Budan 'Crescendo' Canvas Art, 35x47 (ALI0918-C3547GG)
- TRADEMARK FINE ART Let Your Art Soar 'Cow Line Art' Canvas Art, 18x24 (ALI42501-C1824GG)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- Dc-Fix Wall Art & Decor