Dc-fix 346-0247 17 x 78 in. Decorative Self Adhesive Film; Wild growth Oak
Mfr # 346-0247
Zoro # G104007681
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dc-Fix
- MFR # 346-0247
- Zoro # G104007681
- UPC # 4007386112705
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Description
Wildoak is a wood grain self adhesive film. The brown oak brackgound is highlited by the rich, deep brown grain flowing throughout the film. It can transform plain cabinets and furniture and doors into rich oak masterpeices.Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Wild growth Oak
- Size: 17" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 14" x 14", Kraft, 25/Bundle (11A742)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Tan Cover (970TF-M)
- BAND-IT Bandit Band 201/301 1/4X.020 RL/100Ft (C20299)
- DC-FIX Dc-fix 346-8105 26 x 78 in. Decorative Self Adhesive Film; Sonoma Oak (346-8105)
- DC-FIX Dc-fix 346-8049 26 x 78 in. Decorative Self Adhesive Film; Granite Grey (346-8049)
- DC-FIX Dc-fix 346-8091 26 x 78 in. Decorative Self Adhesive Film; Matt Black (346-8091)
- DC-FIX Dc-fix 346-0632 17 x 78 in. Decorative Self Adhesive Film; Sanremo Oak (346-0632)
- DC-FIX Dc-fix 346-0037 17 x 78 in. Decorative Self Adhesive Film; Medium Walnut (346-0037)
- DC-FIX Dc-fix 346-0180 17 x 78 in. Decorative Self Adhesive Film; Porrinho Grey (346-0180)
- CHAMPION SPORTS Champion Sports CHSPR8-6 8 ft. Plastic Segmented Ropes; Yellow & White - 6 Each (CHSPR8-6)
- Dc-Fix Bulletin Board & Classroom Decorations