Dc-fix 346-0034 17 x 78 in. Decorative Self Adhesive Film; Blackwood
Mfr # 346-0034
Zoro # G904007546
Product Information
- Brand Dc-Fix
- MFR # 346-0034
- Zoro # G904007546
- UPC # 4007386040220
- Country of Origin China
- Category Wall Art & Decor
Description
Blackwood self adhesive decor film has a deep dark finish almost ebony with a light grain. Self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited by your imagination.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Finish: Blackwood
- Size: 17" x 78"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Dan Ballard 'Coming Sun' Canvas Art, 22x32 (ALI7977-C2232GG)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Curtain Panel (02585-70-096-01)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- DC-FIX Dc-fix 338-8011 26 x 59 in. Static Cling Window Film; Frost (338-8011)
- RACK EM RACKS Rack Em Racks 9092-B Universal Wire Basket; Black - 24 x 12 x 8 in. (9092-B)
- JECO Canvas with Frame (HD-WD079)
- TRADEMARK FINE ART Cole Borders 'Fire Hose Cabinet' Canvas Art, 24x32 (ALI22118-C2432GG)
- TRADEMARK FINE ART Vincent van Gogh 'Irises 1889' Canvas Art, 24x32 (AA01265-C2432GG)
- SCOTCH Command Foam Poster Strips 1.813 in. L 48 (17024-48ES)
- BARNWOODUSA Rustic Farming Reclaimed Floating Wooden Rectangle Shelves, Set of 3 (773822273685)
- Dc-Fix Wall Art & Decor