Dc-fix 338-8037 26 x 59 in. Static Cling Window Film; Candice
Mfr # 338-8037
Zoro # G304008037
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dc-Fix
- MFR # 338-8037
- Zoro # G304008037
- UPC # 4007386290885
- Country of Origin China
- Category Wall Art & Decor
Description
Candice/lace floral static cling window film updates your windows with a translucent floral pattern on a transparent surface. It allows light to penetrate while keeping your privacy. Our collection of d-c-fix static cling window films have been developed using innovative static cling technology to make application so quick and easy, you ll be amazed. The film adheres to the glass surface using water, which later dries out leaving a flawless finish with no air bubbles. Whether you re looking for some privacy for an overlooked window or would just like to add some decoration to plain glass, d-c-fix static films offer a wide range of designs in varying sized rolls to fit any area of glass. D-c-fix static window films can be peeled off leaving no residue and can be re-used.
Specifications- Pattern: Candice
- Size: 26" x 59"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- MITYLITE Upholstered Folding Chair, Vinyl, Black (FLEXONE LX)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- DC-FIX Dc-fix 346-0034 17 x 78 in. Decorative Self Adhesive Film; Blackwood (346-0034)
- DC-FIX Dc-fix 338-8011 26 x 59 in. Static Cling Window Film; Frost (338-8011)
- TRADEMARK FINE ART Lantern Press 'National Park 7' Canvas Art, 22x32 (ALI9299-C2232GG)
- TRADEMARK FINE ART June Erica Vess 'Precept V' Canvas Art, 18x18 (WAG06746-C1818GG)
- TRADEMARK FINE ART Cole Borders 'Disk Golf Basket' Canvas Art, 35x47 (ALI22096-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Lab Whiskey' Canvas Art, 12x19 (WAP02778-C1219GG)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- Dc-Fix Wall Art & Decor