Dc-fix 303-0201 17 x 47 in. Premium Self Adhesive Print Film; Velvet Amur
Mfr # 303-0201
Zoro # G804008025
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dc-Fix
- MFR # 303-0201
- Zoro # G804008025
- UPC # 4007386296887
- Country of Origin China
- Category Wall Art & Decor
Description
Cheetah flock self adhesive decor film updates your furniture with a textured flocking cheetah spots pattern. Great for nightstands and bedframesd-c-fix self-adhesive films are a collection of affordable home decor solutions, which allow you to change an appearance and inspire a custom design with minimal effort. D-c-fix's solvent-free films boast unique designs and patterns that can be used for home and office makeovers. Express your individual design ideas quickly and easily by applying the film directly to almost any flat surface for instant, beautiful and long lasting results. Products can also be used for arts and crafts, decorations, labels and much more. Utilizeself-adhesive films for your next do it yourself project - the design opportunities are only limited.
Application- Cut the film to the required size using the handy grid on the back
- Gently remove the backing paper
- Apply to any dry, flat surface using asmoother or cloth
- Surfaces covered with product can be washed and maintained with warm soapy water and can be easily changed for new designs
- Pattern: Velvet Amur
- Size: 17" x 47"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Arm Chair, Floor Mount, Stone Gray (106484SG)
- FECHOMETAL USA Bolt Clamp, PK25 (SUPALU48X38X54)
- DYNAREX Disposable Underpads, 23x24In, 31 g, PK200 (1342)
- ALERA Everyday Task Stool, Black, Mesh (ALETE4617)
- DC-FIX Dc-fix 346-0034 17 x 78 in. Decorative Self Adhesive Film; Blackwood (346-0034)
- DC-FIX Dc-fix 338-8011 26 x 59 in. Static Cling Window Film; Frost (338-8011)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 16x24 (MT0818-C1624GG)
- TRADEMARK FINE ART Ron Parker 'Marysville Falls' Canvas Art, 18x24 (ALI32744-C1824GG)
- OLD MODERN HANDICRAFTS Enterprises SM (Y025)
- ROOMMATES Roommates RMK3172GM Iron Man Peel and Stick Giant Wall Decals with Glow (RMK3172GM)
- TRADEMARK FINE ART Inge Schuster 'Black And White I' Canvas Art, 30x47 (1X06313-C3047GG)
- Dc-Fix Wall Art & Decor