Dc Cargo

Ratchet Straps + Soft-loops + E-Track Motorcycle Tie Down Kit


product price: $70.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This kit combines the versatile and strong E-Track system with our rugged, durable tie-down straps. The result? A tie-down system thats easy to install, and powerful enough that your bike wont budge an inch the entire trip.Ensure Maximum Safety And Care For Your BikeThe E-Track rails each have multiple slots so you can create the perfect tie-down setup every time youre never limited to one fixed spot. Theyre made from heavy-duty 12-gauge steel, powder-coated to resist rust and corrosion, so you can depend on them to hold down the heaviest loads for thousands of miles without strain.The O-rings mount into the E-Track slots with just a click of a lever. Theyre made of steel, with a WLL of 1,500 lb - the perfect accessory to connect the E-Track rails to the ratchet straps.Each ratcheting strap is made from durable, polyester webbing reinforced with high-quality stitching and features a WLL of 500 lb. A powerful, easy-to-operate ratcheting buckle locks the strap down so it wont budge. The S-hooks at the two ends are vinyl-coated to avoid scratching your bike.The soft loops work in perfect tandem with the ratchet straps. Theyre made from the same durable, polyester webbing and have a WLL of 500 lb. each. They have no metal hardware, so your bike is protected against scratches, and are ideal for looping around the triple trees or the frame of the bike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.