Dc Cargo

89in - 104in Steel Load Lock Cargo Bar For Trailer


original price: $29.99
10% off
new price: $26.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Adjustable Load Lock Cargo Bar For Trucks, Trailers, VansSo you've told your spouse that moving your worldly possessions across the country is smarter than hiring a professional mover. Or you ARE a professional mover or trucker but that customer seemed real concerned about the huge box you're taking.Worried about what'll happen if the cargo shifts and moves? We get it; we'd be concerned too. That's why we've created the perfect cargo bar load lock.Made out of steel for the ULTIMATE durability, this bar will press against parallel walls and keep everything in place. No need to worry about freight getting damaged from banging against other cargo. Don't fret about the owners' potential lawsuit or about your wife's reaction to broken dishes. Instead, relax in your seat knowing that your cargo is safe. Secure. Reliably locked. In place. Made out of steel for the ULTIMATE durability, this bar will suction against parallel walls and keep everything in place. No need to worry about freight getting damaged from banging against other cargo. Don't fret about the owners' potential lawsuit or about your wife's reaction to broken dishes. Instead, relax in your seat knowing that your cargo is safe. Secure. Reliably locked. In place. That's what a DC Cargo Mall load bar is about.BenefitsOrganize your truck by keeping separate deliveries, well, separate, by mounting dividers between loads to make it easier to load and unload at each address.If you have a flatbed with side rails or custom bed walls, these lock bars can make organization incredibly easy.Secure cargo so you can safely walk into the trailer without the worry that boxes and UFOs will fly toward you.89in - 104in Steel Ratcheting Load Lock Bar With Rubber SuctionsThis cargo bar is a durable steel 1.5in diameter tubular bar that is heavy duty, strong, and reliable, even in the roughest driving conditions and bad weather. The 2in x 4in rubber suction pads at the ends are powerful suctions that will maintain a hold to the truck walls until you remove them. Attach securely onto parallel trailer walls to lock your cargo behind.With a little pump of the ratchet lever, this adjustable load lock extends from 89in up to 104in long, covering the width of just about any trailer.Because it is narrow though long, this load lock bar can be easily stored when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.