Dc Cargo

85in-96in Shoring Beam Load Bar For Trailer, Heavy-duty


product price: $78.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cargo Load Lock For Enclosed TrailersWhen driving on bumpy roads or traveling long trips, the freight in your trailer is bound to get banged-up and ruined. You need something to keep your cargo safely secured against the wall of your enclosed van trailer. Adjustable E-Track cargo bar load locks are the optimal method for securing freight, particularly uniform cartons.To use these E-fitted shoring beams, all you need are two E-Track rails installed parallel to and opposite each other. The cargo beams have E fittings on both ends and get inserted into E-Track slots with just a press of a lever. Aside for restraining freight, these load locks can be used as decking beams; place a sheet of plywood over 2 or more parallel beams for an instant and removable shelf.Heavy-Duty 85in - 96in E-TrackLoad Bar Decking BeamThese aluminum E-Track cargo bar shoring beams are heavy-duty and extendable from 85in to 96in. They have an assembly break strength of 9,000 lb. and a working load limit of 3,000 lb.To mount this trailer cargo lock, place one suction on one wall, the other suction on the parallel wall, and then pump the ratchet to adjust tension and extend from 89in up to 104in long. Open the lever completely to remove the bar. This trailer load lock is easy to store when not in use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.