Shop All Ratchet Tie Downs
Dc Cargo
2in X 16' E-Track Ratchet Strap Tie-down, Grey, 4PK
Mfr # 216RSEF-4
Zoro # G610724812
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dc Cargo
- MFR # 216RSEF-4
- Zoro # G610724812
- Country of Origin China
- Category Ratchet Tie Downs
Description
Need security for your load? Tie it down with these 16 foot E-Track ratchet straps. The ratchet allows for a robust tightening/loosening system and the end piece is built especially for the E-Track installed on the walls or floor of your interior van or flatbed. These ratchets makes a great companion for loads consistently varying in size that need harnessing to avoiding shifting.Our special color coding system helps you choose the right size strap for your load, and makes the different lengths easy to identify if you own some of each. Our 12 foot e-track straps come in yellow, this popular 16 footer in neutral grey, and our longest 20 foot E-Track Tie-downs are blue. All E-Track Tie-Down straps are 2 inches wide, although we carry 1 inch through 4 inch ratchet straps with various other end fittings.These quality tie-down straps won't be affected by freezing cold or blazing hot temperatures, and will not react like other enclosed trailer straps by tensing and shrinking. That is because they are made of firm polyester webbing, a reliable material that does not soak up moisture, making these straps rot, mold and mildew resistant. These 2 inch by 16 foot ratchet straps are truly built for protection against the wear and tear so you don't have to buy new ones every year.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 20 ft Fiberglass Extension Ladder, 250 lb Load Capacity (D6020-2)
- CAMPBELL CHAIN & FITTINGS CHAIN PROOF 5/16"" ZN 75' (143526)
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Black (EET1-901CW-3)
- BALLYMORE 133 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (WA103214PSU)
- DC CARGO 2in X 6' Retractable Ratchet Straps w/ E-Track Adapters, 2PK (26RRBOET-2)
- DC CARGO 1in X 10 Retractable Ratchet Straps w/ Integrated Soft Loops, 2PK (110RRSSHST-2)
- DC CARGO 1in X 6' E-Track Retractable Ratchet Straps, 2PK (16RRET-2)
- DC CARGO Tie-down Winch/ratchet Strap Rollup Winder (PSTW)
- DC CARGO 1in X 6 Bolt-On Retractable Ratchet Straps - Stainless Steel, 2PK (16RRBOSS-2)
- DC CARGO 2in X 10' E-Track Retractable Ratchet Straps, 2PK (210RRET-2)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60501)
- Dc Cargo Tie Downs