DBA 4650S 12 Plus Subaru Scion BRZ & FR-S Limited & Premium US Spec & 2008-2013 WRX Front Slotted 4000 Series Rotor
Mfr # 4650S
Zoro # G603952123
Product Information
- Brand Dba
- MFR # 4650S
- Zoro # G603952123
- UPC # 9316391374486
- Country of Origin China
- Category Brake & Wheel Tools
Description
12 Plus Subaru Scion BRZ & FR-S Limited & Premium US Spec & 2008-2013 WRX Front Slotted 4000 Series Rotor
DBA 4000 T3 slot brake rotor design consists of a precise array of slots that have been formulated using the latest in computer aided engineering design software and extensive on-road and race track tests. The result is an amazingly quieter, responsive and smoother brake pedal feel. This is achieved from a series of tri-symmetrical curved’ slots, which when aligned in a specifc way, drastically dampen the vibration harmonics or noise, that’s commonly associated with traditional straight slot groove brake rotor designs.
The tri-symmetrical slots also increase the number of out-gassing exit points for brake pad friction gases to escape through, further increasing the consistency and effectiveness of every brake stop.
Features- Tri-Symmetrical curve slots dampens the vibration harmonics or noise
- Increased number of out-gassing exit points for brake pad friction gasses to escape through
- Universal slot design
- Kangaroo Paw 144 diamond and tear drop pillar ventilation system
- Increased surface area resulting in greater heat dissipation
- XG150 High Carbon Alloyed Iron
- Special formulation designed to respond to DBA’s TSP process
- Thermographic Temperature Monitoring
- When temperature thresholds are exceeded paint markings will permanently change colours
- Paint protection on non-friction areas
- Enhances appearance
- A quieter, responsive and smoother brake pedal feel
- Increases the consistency and effectiveness of every brake stop
- Eliminates the need for left and right discs
- Increased surface area resulting in greater heat dissipation
- Prolongs service life for both pads and rotors
- An increase in thermal capacity property allows the rotor to handle constant extremes of heat over extended periods of time
- Minimises warping and cracking and prolongs the service life of the rotor
- Heat paint markings change colour at specific temperature thresholds
- Allows the driver to monitor rotor fatigue and decide on rotor replacement and to assist resellers
- Reduces corrosion
- Adds value to the product
- Minimises brake fade and increases braking effectiveness
- Minimises warp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK Gladhand Lock, Not Keyed Alike, Aluminum (GHAL-KD)
- C.S. OSBORNE C.S. Osborne 565-1204-1 6-1-4 Inch Flexible Packinghook (565-1204-1)
- BALDWIN FILTERS Air Filter, Element, Round Shape, 13-7/64"H (PA30208)
- SOUTHCO Draw Latch One-Piece Flexible Handle Stainless Steel - No Restriction (37-10-065-20)
- DEXTER Taper Point Skiving Knife, 4 In (X2T)
- STEELMAN Wheel Lock Removal Kit (75032)
- KEN-TOOL T45A Classic Tubeless Tireiron (KEN34645C)
- LISLE Truck Brake Lining Gauge Set (LIS83400)
- KEN-TOOL Al Whl Protector, 6 In, Lthr, 1 Pc (31810)
- AP PRODUCTS Magnet Kit For 12 In. Brake (A1W-14136447)
- LISLE KIT TRUCK HUB SEAL INSTALLER (LI61850)
- Dba Brake & Wheel Tools