DBA 42992S 2005-2012 Corvette C6 with Z06 Pack Front Slotted 4000 Series Rotor
Mfr # 42992S
Zoro # G503952025
Product Information
- Brand Dba
- MFR # 42992S
- Zoro # G503952025
- UPC # 9316391374899
- Country of Origin China
- Category Brake & Wheel Tools
Description
2005-2012 Corvette C6 with Z06 Pack Front Slotted 4000 Series Rotor
DBA 4000 T3 slot brake rotor design consists of a precise array of slots that have been formulated using the latest in computer aided engineering design software and extensive on-road and race track tests. The result is an amazingly quieter, responsive and smoother brake pedal feel. This is achieved from a series of tri-symmetrical curved’ slots, which when aligned in a specifc way, drastically dampen the vibration harmonics or noise, that’s commonly associated with traditional straight slot groove brake rotor designs.
The tri-symmetrical slots also increase the number of out-gassing exit points for brake pad friction gases to escape through, further increasing the consistency and effectiveness of every brake stop.
Features- Tri-Symmetrical curve slots dampens the vibration harmonics or noise
- Increased number of out-gassing exit points for brake pad friction gasses to escape through
- Universal slot design
- Kangaroo Paw 144 diamond and tear drop pillar ventilation system
- Increased surface area resulting in greater heat dissipation
- XG150 High Carbon Alloyed Iron
- Special formulation designed to respond to DBA’s TSP process
- Thermographic Temperature Monitoring
- When temperature thresholds are exceeded paint markings will permanently change colours
- Paint protection on non-friction areas
- Enhances appearance
- A quieter, responsive and smoother brake pedal feel
- Increases the consistency and effectiveness of every brake stop
- Eliminates the need for left and right discs
- Increased surface area resulting in greater heat dissipation
- Prolongs service life for both pads and rotors
- An increase in thermal capacity property allows the rotor to handle constant extremes of heat over extended periods of time
- Minimises warping and cracking and prolongs the service life of the rotor
- Heat paint markings change colour at specific temperature thresholds
- Allows the driver to monitor rotor fatigue and decide on rotor replacement and to assist resellers
- Reduces corrosion
- Adds value to the product
- Minimises brake fade and increases braking effectiveness
- Minimises warping and cracking and prolongs the service life of the
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tire Repair Boot, 1-5/8 In Dia, PK40 (14-152)
- MAIN FILTER WIX 51849 Replacement/Interchange Spin-On Filter (MF0058075)
- ALLSTAR 33 in. 31 Spline with Bearing Flanged Axle for Ford 9 in. Rear Ends (ALL67503)
- CURT Custom Wiring Harness, 56335 (56335)
- BUYERS PRODUCTS Aluminum Wheel Chock 6.25x12.25x7 Inch (WC1267)
- KEN-TOOL Thin-Wall Impact Socket Set (30259)
- LINCOLN LUBRICATION Universal Bleed Adapter (MVA809)
- URREA Brake lining thickness gauge, 8 pieces (2337)
- ESCO/EQUIPMENT SUPPLY CO Bead Seater, 5 gal. Steel Tank (20390)
- OTC Brake Fluid Tester, Plastic, 10" L (4598-DOT3)
- PERFECT EQUIPMENT Wheel Weight, Truck Zinc, 3 Oz, PK25 (I7Z-030)
- Dba Brake & Wheel Tools